Motion

Adhesives

Adhesives are substances used to bond materials together. They come in various types, such as liquid, paste, or tape, and are selected based on the materials being bonded and the environmental conditions. Some common examples of adhesives include glue, cement, epoxy, polyurethane adhesives, spray adhesives, and cyanoacrylate adhesives. When it comes to overall strength and long-lasting bonds, epoxy adhesives tend to be the strongest category of adhesives. Heat-curable epoxy adhesives are very strong for bonding various materials.

Filter

1,287 Results

Photos may not represent actual items. Refer to name and product specs for all details.

Best Match

Showing 1-24 of 1287

Compare Up to 3 ItemsCompare Items (0/3)