Motion

Sealants

Sealants are materials used to fill gaps, cracks, and joints to prevent leaks, contamination, or air and water infiltration. They are flexible and durable, making them suitable for construction, plumbing, and automotive applications. Sealant is a broad term that can be used to describe a wide range of compounds and substances that aim to seal surfaces or block the passage of water and other fluids through those surfaces. This includes the likes of grout, caulk, gasket sealants, putties, and retaining compounds. The main purpose of sealants is to stop water from penetrating or passing through a surface.

Filter

707 Results

Photos may not represent actual items. Refer to name and product specs for all details.

Best Match

Showing 1-24 of 707

Compare Up to 3 ItemsCompare Items (0/3)